Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
PLUGTRAK TAMPER RESIST 15A 5FT STEEL IV
Mfr # HBL20GB512IVTR
Zoro # G700702546
Free Shipping & Returns
$88.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 5
- Length 5 ft
- Color Ivory
- Number of Circuits 1
- Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL20GB512IVTR
- Zoro # G700702546
- UPC # 783585455914
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 5 ft |
Wire Size | 12 AWG THHN |
Details
Item | Pre-Wired PlugTrak |
Number of Outlets | 5 |
Color | Ivory |
Number of Circuits | 1 |
Amps | 15 A |
Features | Tamper Resistant |
Style | Tamper Resistant |
Performance | Electrical - Receptacle Rating - NEMA 5-15R and NEMA 5-20R Mechanical - Wire - #12 AWG Stranded Copper |
Current / Amperage Rating | 15 A |
Number Of Receptacles | 5 |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Type | Single Circuit |
Item Type | Pre-Wired PlugTrak |
Description
Hubbell Wiring Device Kellems, Metal PlugTrak, 15A 1 Circuit, 5 TamperResistant Receptacles, 5' Length, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Current Sensing Relay2 to 20A, 120VAC (6C055)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (24EN88)
- LEVITON GFCI EXTNSN CORD 2ft BLACK (GSCA1-02C)
- ELECTRIDUCT Heat Shrink End Caps- 3/4" - Black (HSEC-075-BK-25PK)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC (PT206212)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC (PT156112)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, Ivory (HBL24GB306IV)
- HUBBELL WIRING DEVICE-KELLEMS Metal PlugTrak, 20A 125V, 1 Circuit, 6 Receptacle, 6' Length, Ivory (HBL24GB612IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 5 Outlets, Steel (HBL24GB512IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 3 Ft. L (HBL20GB306IV)
- LEGRAND Prewired Raceway, 6 Outlets, 12 In. D (NM20GB612)
- Hubbell Wiring Device-Kellems Prewired Raceways