Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
PLUGTRAK TAMPER RESIST 15A 5FT STEEL GRY
Mfr # HBL20GB512GYTR
Zoro # G400702341
product price: $88.66
/ea
Free Shipping & Returns
$88.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number Of Receptacles 5
- Style Tamper Resistant
- Current / Amperage Rating 15 A
- Industry Standard(s) CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
- Performance Electrical - Receptacle Rating - NEMA 5-15R and NEMA 5-20R Mechanical - Wire - #12 AWG Stranded Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL20GB512GYTR
- Zoro # G400702341
- UPC # 783585455921
- Country of Origin United States
- Category Prewired Raceways
Details
Number Of Receptacles | 5 |
Style | Tamper Resistant |
Current / Amperage Rating | 15 A |
Item Type | Pre-Wired PlugTrak |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Performance | Electrical - Receptacle Rating - NEMA 5-15R and NEMA 5-20R Mechanical - Wire - #12 AWG Stranded Copper |
Type | Single Circuit |
Description
Hubbell Wiring Device Kellems, PlugTrak, Steel, Tamper Resistant, 15A125V, 5' Length, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Fuse Holder, 20A Amp Range, Crimp, Automotive Fuse Type, 25 PK (169150-025)
- RACO Strap, Emt, 2-Hole, 1-1/2", Steel (2096)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2A2A)
- NVENT CADDY J-Hook Bracket, Horizontal Mount (CAT12AB)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, Steel (HBL24GB606IV)
- HUBBELL WIRING DEVICE-KELLEMS Metal PlugTrak, 20A 125V, 1 Circuit, 6 Receptacle, 6' Length, Ivory (HBL24GB612IV)
- HUBBELL WIRING DEVICE-KELLEMS PlugTrak HBL20GB306IVTR (HBL20GB306IVTR)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 5 Outlets, Steel (HBL24GB512IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 12 In. D (PT206112)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, White (PT205112)
- LEGRAND Prewired Raceway, 6 Outlets, 12 In. D (V20GB612)
- Hubbell Wiring Device-Kellems Prewired Raceways