Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
PlugTrak HBLALU24IG606
Mfr # HBLALU24IG606
Zoro # G500702050
product price: $297.70
/ea
Sold in multiples of 2 for $595.40
Free Shipping & Returns
$595.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 12
- Length 6 ft
- Number of Circuits 1
- Material Aluminum
- Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALU24IG606
- Zoro # G500702050
- UPC # 783585113449
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 6 ft |
Wire Size | 12 AWG THHN |
Details
Item | Pre-Wired PlugTrak |
Number of Outlets | 12 |
Number of Circuits | 1 |
Material | Aluminum |
Amps | 15 A |
Features | Isolated Ground |
Voltage | 125V AC |
Description
Hubbell Wiring Device Kellems, Metal Raceway, PlugTrak, Isolated Ground,20A 125V, 1 Circuit, 12 Receptacle, 6' Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Wireable M12 connector (E18162)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, DPDT (TRW27)
- NOARK Mms 18-26A Class 10 (MMS-32H-26A)
- ALLIED INNOVATIONS Allied Innovations 45CG20AFB 30A 120 VAC Coil Contactor DPST (45CG20AFB)
- HUBBELL WIRING DEVICE-KELLEMS Entrance End, Ivory, Steel, Ends (HBL2010A2IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 5 Outlets, Steel (HBL24GB512IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC (PT156112)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 12 In. D (PT206112)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, Ivory (HBL24GB306IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 3 Ft. L (HBL20GB306IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, White (PT205112)
- Hubbell Wiring Device-Kellems Prewired Raceways