Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
PlugTrak HBLALU20IG506
Mfr # HBLALU20IG506
Zoro # G700701686
product price: $169.00
/ea
Sold in multiples of 2 for $338.00
Free Shipping & Returns
$338.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 10
- Length 5 ft
- Number of Circuits 1
- Material Aluminum
- Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALU20IG506
- Zoro # G700701686
- UPC # 783585113258
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 5 ft |
Wire Size | 12 AWG THHN |
Details
Item | Pre-Wired PlugTrak |
Number of Outlets | 10 |
Number of Circuits | 1 |
Material | Aluminum |
Amps | 15 A |
Voltage | 125V AC |
Features | Isolated Ground |
Description
Hubbell Wiring Device Kellems, Metal Raceway, PlugTrak, Isolated Ground,15A 125V, 1 Circuit, 10 Receptacle, 5' Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Automatic Off Hand, Black (10250TM49)
- HUBBELL 20A Twist-Lock Plug 4P 5W 120/208VAC L21-20P BK/WT (HBL2511)
- NVENT HOFFMAN Hinged-Cover, w/Recessed Handle, Type (A20N208LP)
- BURNDY One Hole Lug Compress Conct, 250 kcmil, Length: 3.3 in (YA29)
- HUBBELL WIRING DEVICE-KELLEMS Entrance End, Ivory, Steel, Ends (HBL2010A2IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 20 Amps (HBL24GBA612IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, 18 In. D (PT206118)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, Steel (HBL24GB606IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 12 In. D (PT206112)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 5 Outlets, Steel (HBL24GB512IV)
- WIREMOLD TR Plugmold, 3 ft., White (WH20GB306TR)
- Hubbell Wiring Device-Kellems Raceways