Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
PlugTrak HBLALU20GBA618
Mfr # HBLALU20GBA618
Zoro # G600701458
product price: $150.80
/ea
Sold in multiples of 2 for $301.60
Free Shipping & Returns
$301.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 4
- Length 6 ft
- Number of Circuits 2
- Material Aluminum
- Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALU20GBA618
- Zoro # G600701458
- UPC # 783585113319
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 6 ft |
Wire Size | 12 AWG THHN |
Details
Item | Pre-Wired PlugTrak |
Number of Outlets | 4 |
Number of Circuits | 2 |
Material | Aluminum |
Amps | 15 A |
Voltage | 125V AC |
Description
Hubbell Wiring Device Kellems, Metal Raceway, PlugTrak, 15A 125V, 2Circuit, 4 Receptacle, 6' Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 2:1- 5/8" x 50FT- Black (HS2-0625-50-BK)
- ZORO SELECT Wall Switch, 30A, Brown, 2-Pole Type, Toggle (3002BRN)
- STENS Tension Spring, Snapper 7029025YP (285-635)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 35A, Time-Delay, 250V AC, Cylindrical (BP/FRN-R-35)
- HUBBELL WIRING DEVICE-KELLEMS PLUGTRAK TAMPER RESIST 20A 5FT STEEL GRY (HBL24GB512GYTR)
- HUBBELL WIRING DEVICE-KELLEMS Metal PlugTrak, 20A 125V, 1 Circuit, 6 Receptacle, 6' Length, Ivory (HBL24GB612IV)
- HUBBELL WIRING DEVICE-KELLEMS Metal PlugTrak, 20A 125V, 1 Circuit, 10 Receptacle, 5' Length, Gray (HBL24GB506GY)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 20 Amps (HBL24GBA612IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, Ivory (HBL24GB306IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, White (PT205112)
- WIREMOLD USB Plugmold, 5 ft., SS, 3 Outlets (S20GB509TRUSBA)
- Hubbell Wiring Device-Kellems Prewired Raceways