Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
PlugTrak HBLALU20GBA612
Mfr # HBLALU20GBA612
Zoro # G100701286
product price: $152.10
/ea
Sold in multiples of 2 for $304.20
Free Shipping & Returns
$304.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Length 6 ft
- Number of Circuits 2
- Material Aluminum
- Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALU20GBA612
- Zoro # G100701286
- UPC # 783585113302
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 6 ft |
Wire Size | 12 AWG THHN |
Details
Item | Pre-Wired PlugTrak |
Number of Outlets | 6 |
Number of Circuits | 2 |
Material | Aluminum |
Amps | 15 A |
Voltage | 125V AC |
Description
Hubbell Wiring Device Kellems, Metal Raceway, PlugTrak, 15A 125V, 2Circuit, 6 Receptacle, 6' Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Rectangular Connector Pole, Female, 40 A (09320006208)
- GARDNER BENDER 12-10 Ga. Insulated Wire Butt Splice Yellow 50 pk (10-126)
- HILLSDALE TERMINAL 12-10 V/I 3/8 Ring, PK500 (50260)
- NVENT CADDY Protective Cover (LPP74718)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, Ivory (HBL24GB306IV)
- HUBBELL WIRING DEVICE-KELLEMS Entrance End, Ivory, Steel, Ends (HBL2010A2IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 5 Outlets, Steel (HBL24GB512IV)
- HUBBELL WIRING DEVICE-KELLEMS PlugTrak HBL20GB306IVTR (HBL20GB306IVTR)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC (PT206212)
- HUBBELL WIRING DEVICE-KELLEMS PLUGTRAK TAMPER RESIST 20A 5FT STEEL GRY (HBL24GB512GYTR)
- LEGRAND Prewired Raceway, 6 Outlets, Polyester (NM24GBA612)
- Hubbell Wiring Device-Kellems Raceways