Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
PlugTrak HBLALU20GBA606
Mfr # HBLALU20GBA606
Zoro # G700701327
product price: $198.90
/ea
Sold in multiples of 2 for $397.80
Free Shipping & Returns
$397.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 12
- Length 6 ft
- Number of Circuits 2
- Material Aluminum
- Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALU20GBA606
- Zoro # G700701327
- UPC # 783585113296
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 6 ft |
Wire Size | 12 AWG THHN |
Details
Item | Pre-Wired PlugTrak |
Number of Outlets | 12 |
Number of Circuits | 2 |
Material | Aluminum |
Amps | 15 A |
Voltage | 125V AC |
Description
Hubbell Wiring Device Kellems, Metal Raceway, PlugTrak, 15A 125V, 2Circuit, 12 Receptacle, 6' Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-050-50)
- BAKER INSTRUMENTS B1300 Ratchet Counter (B1300)
- HYDROMAXX 1 in. x 100 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT100100FB)
- C2G 6In Cat6 Snagless Unshielded (Utp) Netwo (00957)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 3 Ft. L (HBL20GB306IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 20 Amps (HBL24GBA612IV)
- HUBBELL WIRING DEVICE-KELLEMS PLUGTRAK TAMPER RESIST 20A 5FT STEEL GRY (HBL24GB512GYTR)
- HUBBELL WIRING DEVICE-KELLEMS Entrance End, Ivory, Steel, Ends (HBL2010A2IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 12 In. D (PT206112)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC (PT156112)
- LEGRAND Entrance End Fitting, Ivory, Steel (V2010A2)
- Hubbell Wiring Device-Kellems Prewired Raceways