Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
PlugTrak HBLALU20GB506
Mfr # HBLALU20GB506
Zoro # G500701220
product price: $162.50
/ea
Sold in multiples of 2 for $325.00
Free Shipping & Returns
$325.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 10
- Length 5 ft
- Number of Circuits 1
- Material Aluminum
- Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALU20GB506
- Zoro # G500701220
- UPC # 783585113234
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 5 ft |
Wire Size | 12 AWG THHN |
Details
Item | Pre-Wired PlugTrak |
Number of Outlets | 10 |
Number of Circuits | 1 |
Material | Aluminum |
Amps | 15 A |
Voltage | 125V AC |
Description
Hubbell Wiring Device Kellems, Metal Raceway, PlugTrak, 15A 125V, 1Circuit, 10 Receptacle, 5' Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS Time Dlay Rlay, 24 to 240VAC/24 to 240VDC (LE3SB)
- AAON SWITCH LIMIT 240 ENC 300 (R70220)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 10A, 250V AC, Non-Indicating (BAF-10)
- SCHNEIDER ELECTRIC Head for key selector switch, Harmony XB6, 16mm, 2 positions, stay put, 200 (ZB6AGB)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 10 Outlets, 6 In. L (HBL24GB506IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 3 Ft. L (HBL20GB306IV)
- HUBBELL WIRING DEVICE-KELLEMS PLUGTRAK TAMPER RESIST 20A 5FT STEEL GRY (HBL24GB512GYTR)
- HUBBELL WIRING DEVICE-KELLEMS Entrance End, Ivory, Steel, Ends (HBL2010A2IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 6 Ft. L (HBL20GB606IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, Ivory (HBL24GB306IV)
- LEGRAND Prewired Raceway, 12 Outlets, Aluminum (V20GB606)
- Hubbell Wiring Device-Kellems Raceways