Shop All Hazardous Location Plugs
Hubbell Wiring Device-Kellems
PLUG, WATERTIGHT, 5-20P, 20A 125V, CLEAR, WIRING CONDITION
Mfr # HBL14W33AWC
Zoro # G800701760
product price: $54.80
/ea
$54.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Number Of Wires 3 Wire
- Current Rating 20 A
- Industry Standard(s) Meets NEMA WD-1, WD-6 And ANSI Standards
- Current / Amperage Rating 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL14W33AWC
- Zoro # G800701760
- UPC # 783585580593
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Color | Clear |
Number Of Wires | 3 Wire |
Current Rating | 20 A |
Industry Standard(s) | Meets NEMA WD-1, WD-6 And ANSI Standards |
Current / Amperage Rating | 20 A |
Number Of Poles | 2 Pole |
Type | PLUG |
Series | Watertight |
Voltage Rating Description | 125 V |
Performance | Electrical: Current Interrupting- Rated for current interruption per UL498 Electrical: Dielectric Voltage- 2500V AC Electrical: Max Working Voltage- As marked Electrical: Temperature Rise- 30°C max per UL498 at rated current Mechanical: Cord Accomodation- 0.375"-0.625" (9.5-15.9) Environmental: Moisture Resistance- UL Listed 4, 4X, 12, 6, 6P Environmental: Operating Temperature- -40°C (without impact) to +60°C continuous Environmental: UV resistance- All exposed materials are UV stabilized |
Description
Hubbell Wiring Device Kellems, Watertight Devices, Straight Blade, MalePlug, 20A 125V, 2-Pole 3-Wire Grounding, 5-20P, Wiring ConditionIndicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 65 A, Reversing: No (LC1D65ABNE)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD3X4NPG6)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Gray (FCC999-60-GRAY)
- HAINES PRODUCTS Automotive Fuse, ATC Series, 5A, Not Rated, Indicating (ATO5-LED HAINES PRODUCTS)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Hubbell Wiring Device-Kellems Hazardous Location Plugs