Shop All Electrical Lockout Devices
Hubbell Wiring Device-Kellems
Plug Lockout, Yellow, 5/16 In. Dia.
Mfr # HLDMP
Zoro # G0404223
original price:
$24.19
5% off
new price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 2
- Material polypropylene
- Voltage 15/20A
- Max. Number of Padlocks 2
- Max. Cord Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HLDMP
- Zoro # G0404223
- UPC # 783585001906
- Country of Origin United States
- Category Electrical Lockout Devices
Dimensions
Max. Cord Dia. | 5/8 in |
For Maximum Padlock Shackle Diameter | 5/16 in |
Height | 4 1/4 in |
Overall Width | 3.14 in |
Overall Length | 4.22 in |
Overall Height | 2.57 in |
Padlock Shackle Max. Dia. | 5/16 in |
Overall Dimensions | 4-1/4 in H x 3-9/64 in W |
Length | 3 9/64 in |
For Maximum Cord Diameter | 5/8 in |
Description
Plug Lockout, Plug Lockout Type Plug Lockout, For Maximum Cord Diameter 5/8 in, For Maximum Padlock Shackle Diameter 5/16 in, For Plug Type All Standard Plugs and Connectors, Lockout Color Yellow, Lockout Material Polypropylene, Maximum Number of Padlocks 2, For Amperage 15/20 A, For Voltage 15/20A, Maximum Temperature 140 Degrees F, Minimum Temperature -20 Degrees F, Overall Height 2.57 in, Overall Length 4.22 in, Overall Width 3.14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS INDUSTRIES Pipe Marker, Nitrogen, Yellow (2X90FT NITROGEN)
- SIGNMISSION 14 in Height, Vinyl, 14" x 10", WS-D-1014-Georgia (WS-D-1014-Georgia)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Blue, Fits Hat Size 6-1/2 to 8-1/4 (14813)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-L)
- HUBBELL WIRING DEVICE-KELLEMS Plug Lockout, Yellow, 3/8In Shackle Dia. (HLD2)
- HUBBELL WIRING DEVICE-KELLEMS Plug Lockout, Yellow, 3/8In Shackle Dia. (HLD)
- BRADY Brady® 65675 Plug Lockout 220/550 Volt With Danger Label, Polypropylene, 4-5/8"W x 2"H (65675)
- BRADY Brady 480/60V Oversized Clamp-On Breaker Lockout, Polypropylene (65329)
- MASTER LOCK Electrical Lockout Tagout Out Kit (S1010E410KA)
- MASTER LOCK Prong Plug Lockout, Fits 2 Prong 120 Volt Plugs, Red (MLKS2005)
- BRADY Plug Lockout, Red, 5/16In Shackle Dia., Width: 4 5/8 in (PLO27E)
- Hubbell Wiring Device-Kellems Electrical Lockout Devices