Shop All Portable GFCI
This Product is Discontinued
Hubbell Wiring Device-Kellems
Plug-In GFCI, Ylw, 15A, 5-15P, Indoor, 120VAC (Discontinued)
Mfr # GFP5266CY
Zoro # G0999643
This Product is Discontinued
Key Features
- Phase Single Phase
- Amps 15
- Number of Outlets 0
- Voltage 120V AC
- Receptacle Configuration User Supplied
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # GFP5266CY
- Zoro # G0999643
- UPC # 783585690254
- Country of Origin China
- Category Portable GFCI
Dimensions
Wire Size | #14 AWG to #12 AWG |
Cord Length | No Cord |
Portable GFCI Plug Cord Length | No Cord |
Range of Lengths | No Cord |
Portable GFCI Receptacle Cord Length | No Cord |
Receptacle Cord Length | No Cord |
Plug Cord Length | No Cord |
Nominal Outside Dia. | No Cord |
Display Size | Standard Sized |
Description
Plug-In GFCI User Supplied Cord, Cord Length No Cord, Color Yellow, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration User Supplied, Enclosure Rating Indoor, Number of Outlets 0, Trade Designation No Cord, Voltage 120V AC, Hz 60, Number of Conductors 3, Housing Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.