Shop All Straight Blade Plugs
Mfr # HBL7251C
Zoro # G100702320
$70.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style #14-#10 AWG copper stranded or solid conductor only.
- Grade - Plugs and Receptacles Insulgrip
- Amps - Plugs and Receptacles 20A
- Voltage - Plugs and Receptacles 3ph 120/208V AC
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL7251C
- Zoro # G100702320
- UPC # 783585013282
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | .390"-.775" (9.9-19.7); .390"-.775"(9.9-19. 7); .390"-.775"(9.9-19.7) |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Male Plug, HeavyDuty, Industrial/Commercial Grade, Angled, 4-Pole 4-Wire Non-Grounding,20A 3 Phase 120/208V AC, 18-20P, Black, Single Pack,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Nylon Ring Terminal #8 Stud PK500 (PN10-8R-D)
- DAYTON Control Transformer, 100 VA, 60°C, 120V AC, 277V AC (4MTP5)
- MONOPRICE Patch Panel, 24P, 2U (7255)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65307)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Plug, Insulgrip Heavy Duty, Industrial/Commercial Grade, Straight, 15A 125V, 5-15P, Extra Large Cord (HBL5266EBK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, IEC 320 Devices, Male Plug, 16A 250V, International Rated, Pressure Screw Terminal, Black, Single Pack (H320P)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Products, Insulgrip Series (HBL5266CAT)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Plug, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Yellow, Single Pack (HBL5966VY)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Plug, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Black, Single Pack (HBL5966VBLK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Male Plug, Valise Series, Industrial/Commercial, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Orange, Single Pack, Economy Ver (HBL515PVO)
- LEVITON 3 Wire Industrial Angle Straight Blade Plug 250Vac 50A (9650-P)
- Hubbell Wiring Device-Kellems Straight Blade Devices