Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Plate, Gray, Steel, Plates
Mfr # SP14G
Zoro # G1656873
product price: $0.95
/ea
$0.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Plates
- Color Gray
- For Use With Bryant(R) Raceway
- Material Steel
- Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SP14G
- Zoro # G1656873
- UPC # 883778115349
- Country of Origin Canada
- Category Raceway Fittings
Dimensions
Height | 4 1/2 in |
Length | 2 3/4 in |
Length (In.) | 2.78 |
Height (In.) | 4.5 |
Length (Straight Wireway) | 2.78 in |
Details
Item | Plate |
Fittings Sub-Category | Plates |
Color | Gray |
For Use With | Bryant(R) Raceway |
Material | Steel |
Includes | Mounting Screws |
Standards | UL, CSA |
Features | Fits All Standard NEMA Boxes |
Material of Construction | Steel |
Description
Plate, Cover Type -, Material Steel, Height 4 1/2 in, Length 2 3/4 in, Color Gray, For Use With Bryant(R) Raceway, Features Fits All Standard NEMA Boxes, Includes Mounting Screws, Standards UL, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosure (A84PM40)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1400)
- EATON Ill Mtn Pb Sil-bzl Extd Grn, 22.5 mm, Green (M22-DRL-G)
- GARDNER BENDER PUSH SWTCH ON/OFF NCKL6A (GSW-24)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.6", HBLALU3800/HBLALU4800 Series (HBLALUF)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PP1EEBC)
- HUBBELL WIRING DEVICE-KELLEMS Deep Extension Box, Ivory, Steel, Boxes (HBL5751AIVA)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PT12SBA Standard Box - Mount Box - Office White - 1 Pack (PT12SBA)
- HUBBELL WIRING DEVICE-KELLEMS Blank Anchor Adapter Ivory (RA756I)
- HUBBELL WIRING DEVICE-KELLEMS Support Clip, Ivory, Steel, Clips (HBL5703IV)
- COPE Vertical Elbow, 90 Deg, 12 In Width (248-129O-24)
- Hubbell Wiring Device-Kellems Raceway Fittings