Shop All Wall Plates
Hubbell Wiring Device-Kellems
Plate Decorator Frame, High-Impact Thermoplastic (UL 94V-0), Ivory
Mfr # NS620I
Zoro # G3512157
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material High-Impact Thermoplastic (UL 94V-0)
- Size Standard
- Application Data and Communications
- Cutout Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NS620I
- Zoro # G3512157
- UPC # 883778501197
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Display Size | Standard Sized Product |
Details
Item | Plate Decorator Frame |
Color | Ivory |
Material | High-Impact Thermoplastic (UL 94V-0) |
Application | Data and Communications |
Cutout | Blank |
Construction | Molded |
Material - Mounting Hardware | Mounting Screws |
Orientation | Vertical |
Style | Blank |
Industry Standard(s) | UL Listed |
Item Type | Decorator Frame |
Construction Material - Main | High-Impact Thermoplastic (UL 94V-0) |
Description
Wallplate Adapter 1-Gang
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Single Levington Switch Plate - Hard Maple (01450003HM1)
- BRADFORD WHITE 239-43676-02 Resetable Thermal (239-43676-)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406GY)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 15A, 125V AC, 150A at 125V AC, 5 PK (GMA-15-R)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory (P38I)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1) Duplex, Black (PJ8BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Blank, Black (P113BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.15" Opening, 4 Bolt Mount, 430 Stainless Steel (SS703L)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 1.40" Opening, Standard Size, Stainless Steel (SS747)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Decorator, Light Almond (PJ264LA)
- EATON WIRING DEVICES Wallplate 1G Rng/Dryr Std Chrm (39CH-BOX)
- Hubbell Wiring Device-Kellems Lighting Controls