Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Plate, Almond, Steel, Plates
Mfr # SP6AL
Zoro # G1549292
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fittings Sub-Category Plates
- Type Toggle
- Color Ivory
- For Use With Bryant(R) Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SP6AL
- Zoro # G1549292
- UPC # 883778115066
- Country of Origin Canada
- Category Raceway Fittings
Dimensions
Length | 11.8 in |
Height | 4.5 in |
Height (In.) | 4 1/2 in |
Length (In.) | 11 3/4 in |
Width (In.) | 4 3/4 in |
Length (Straight Wireway) | 11.8 in |
Size | Standard |
Display Size | Standard Sized |
Description
Plate, Material of Construction Steel, Cover Type -, Color Ivory, Height (In.) 4 1/2 in, Length (In.) 11 3/4 in, Width (In.) 4 3/4 in, For Use With Bryant(R) Raceways, Features Finish is Lacquer Coated to Inhibit Oxidation, Non-Magnetic and Corrosion Resistant, Protective Plastic Film Helps to Prevent Scratches and Damage, Includes (4) Mounting Screws, Mounting Screw On, Standards CSA Certified, UL, Number of Gangs 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Three Phase Transformer, 9 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533101S)
- DAYTON 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PMPU-FA8B18)
- TELEMECANIQUE SENSORS Sensor Inductive (XS112B3PAM12)
- EPSON Continuous Label Roll, Thermal-Transfer (B208STBWPX)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Strap, Ivory, Steel, Straps (HBL504IV)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Plate, Gray, Steel, Plates (HBL4747BBGY)
- HUBBELL WIRING DEVICE-KELLEMS Deep Extension Box, Ivory, Steel, Boxes (HBL5751AIVA)
- HUBBELL WIRING DEVICE-KELLEMS Support Clip, Ivory, Steel, Clips (HBL5703IV)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Super Base-Trak(R), Caps (PS3EC)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Gray (HBL3043BEGY)
- LEGRAND Entrance End, Ivory, Steel, Ends (V4010DFO)
- Hubbell Wiring Device-Kellems Raceways