Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Plate, 4000 Series Raceway, Plates
Mfr # HBL4747RXIV
Zoro # G3162275
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Plates
- Color Ivory
- For Use With HBL4750
- Material Steel
- Standards CSA Certified, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4747RXIV
- Zoro # G3162275
- UPC # 783585216355
- Country of Origin China
- Category Raceway Fittings
Dimensions
Height | 4 3/4 in |
Length | 5 3/8 in |
Length (Straight Wireway) | 5.43 in |
Width (In.) | 4 3/4 in |
Overall Depth | 3/16 in |
Height (In.) | 4 3/4 in |
Length (In.) | 5 3/8 in |
Depth | 3/16 in |
Overall Width | 4 3/4 in |
Overall Length | 5 3/8 in |
Overall Height | 4 3/4 in |
Description
Plate, Series 4000, Material of Construction Steel, Cover Type -, Color Ivory, Height (In.) 4 3/4 in, Length (In.) 5 3/8 in, Width (In.) 4 3/4 in, For Use With HBL4750, Features One Style Line and One Blank, Includes -, Standards CSA Certified, UL, Number of Gangs 2, Overall Depth 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31SGXXXX)
- SEA-DOG Thermal AC/DC Circuit Breaker - 10 Amp (420810-1)
- SQUARE D Steel Enclosure, 7.79 in H, 5 in W, 7.53 in D, NEMA 1, Screw On (9991UE7)
- OMRON 1NC/1NO Magnetically Actuated Safety Interlock Switch (44507-3620)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Ivory, Steel, Elbows (HBL511IV)
- HUBBELL WIRING DEVICE-KELLEMS Tee, 500 and 750 Raceway, Tees (HBL5715IVA)
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Raceway, WallTrak1 Series, Box, 1-Gang, Standard, Office White (PW1SBA)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PL1IEBC)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Adapter, White, PVC, Wall-Trak (PW2CACF)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow, Ivory, Steel, Elbows (HBL4717IV)
- WIREMOLD Flat Elbow Fitting, Gray, Aluminum (ALA4811)
- Hubbell Wiring Device-Kellems Raceway Fittings