Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Plate, 4000 Series Raceway, Plates
Mfr # HBL4747RXGY
Zoro # G1660425
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Plates
- Color Gray
- For Use With HBL4750
- Material Steel
- Height 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4747RXGY
- Zoro # G1660425
- UPC # 783585216348
- Country of Origin China
- Category Raceway Fittings
Dimensions
Height | 4 3/4 in |
Length | 5 3/8 in |
Length (Straight Wireway) | 5.43 in |
Length (In.) | 5 3/8 in |
Height (In.) | 4 3/4 in |
Overall Depth | 3/16 in |
Width (In.) | 4 3/4 in |
Depth | 3/16 in |
Overall Length | 5 3/8 in |
Overall Height | 4 3/4 in |
Overall Width | 4 3/4 in |
Description
Plate, Series 4000, Material of Construction Steel, Cover Type -, Color Gray, Height (In.) 4 3/4 in, Length (In.) 5 3/8 in, Width (In.) 4 3/4 in, For Use With HBL4750, Features One Style Line and One Blank, Includes -, Standards CSA Certified, UL, Number of Gangs 2, Overall Depth 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- ENM Counter, Mechanical, 4 Digit, Hand Tally (M45)
- GAMPAK 55001 A EMT Reducing Washer 0.75 - 0.5 in. (3182953)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG614)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Grd Adap, Hblalu3800/Hblalu4800 (HBLALU09)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip, White, PVC, Clips (PB3WC)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PW2IEBC)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang 2 Socket Low Profile KP Duplex Faceplate - 2 x Socket(s) - 1-gang - Office White (KP8)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Ivory, 3000 Series, Covers (HBL3000CEIV)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, PremisTrak, 5 ft., Office White (PT1ABC5)
- LEGRAND Wire Clip, Ivory, PVC, Clips (400WC)
- Hubbell Wiring Device-Kellems Raceways