Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Plate, 4000 Series Raceway, Plates
Mfr # HBL4747JXGY
Zoro # G0320126
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Plates
- Color Gray
- For Use With HBL4750
- Material Steel
- Length 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4747JXGY
- Zoro # G0320126
- UPC # 783585216300
- Country of Origin China
- Category Raceway Fittings
Dimensions
Length | 5 3/8 in |
Height | 4 3/4 in |
Length (Straight Wireway) | 5.43 in |
Length (In.) | 5 3/8 in |
Height (In.) | 4 3/4 in |
Overall Depth | 3/16 in |
Width (In.) | 4 3/4 in |
Depth | 3/16 in |
Overall Width | 4 3/4 in |
Overall Height | 4 3/4 in |
Overall Length | 5 3/8 in |
Description
Plate, Series 4000, Material of Construction Steel, Cover Type -, Color Gray, Height (In.) 4 3/4 in, Length (In.) 5 3/8 in, Width (In.) 4 3/4 in, For Use With HBL4750, Features One Blank, One Single Round, Includes -, Standards CSA Certified, UL, Number of Gangs 2, Overall Depth 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFTWRST20SNAP)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 40 A (LC1DT406BL)
- DIVERSITECH Conduit, Non-Metal, 3/4"x100 ft, 100ft/Roll (750-34100)
- REED INSTRUMENTS REED LED Stroboscope (R7200)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PB3FEBCA)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell HBL4750 Series HBL4751AC Metal Raceway Coupling - Coupler - 1 Pack (HBL4751AC)
- HUBBELL WIRING DEVICE-KELLEMS Plate, 4000 Series Raceway, Plates (HBL4747BXGY)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Super Base-Trak(R), Caps (PS3EC)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell POLYTRAK Single Gang Station Mounting Box - 1-gang - Office White (PDB12LP)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PB3TCBCA)
- CANTEX BODY CONDUIT PVC1-1/4""LB (5133666U)
- Hubbell Wiring Device-Kellems Raceway Fittings