Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Plate, 4000 Series Raceway, Plates
Mfr # HBL4747BXGY
Zoro # G2700607
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Plates
- Color Gray
- For Use With HBL4750
- Material Steel
- Standards CSA Certified, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4747BXGY
- Zoro # G2700607
- UPC # 783585216249
- Country of Origin China
- Category Raceway Fittings
Dimensions
Length | 5 3/8 in |
Height | 4 3/4 in |
Length (Straight Wireway) | 5.43 in |
Overall Depth | 3/16 in |
Height (In.) | 4 3/4 in |
Width (In.) | 4 3/4 in |
Length (In.) | 5 3/8 in |
Depth | 3/16 in |
Overall Height | 4 3/4 in |
Overall Width | 4 3/4 in |
Overall Length | 5 3/8 in |
Description
Plate, Series 4000, Material of Construction Steel, Cover Type -, Color Gray, Height (In.) 4 3/4 in, Length (In.) 5 3/8 in, Width (In.) 4 3/4 in, For Use With HBL4750, Features One Duplex and One Blank, Includes -, Standards CSA Certified, UL, Number of Gangs 2, Overall Depth 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (2TL1-7)
- KILLARK Conduit Body Cover, 1 in. (OL-30)
- GARDNER BENDER PushGard Push-in Wire Cnectr, PK10 2-Port (19-PC2)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Device Box, Rectangular (SWB2)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Cover, White (PT1EE)
- HUBBELL WIRING DEVICE-KELLEMS Round Box, White, PVC, Boxes (PDB12LF)
- HUBBELL WIRING DEVICE-KELLEMS Tee Cover, White, PVC, Covers (PT1TC)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell Gray End Entry Feed Hb (HBL2010A2GY)
- HUBBELL WIRING DEVICE-KELLEMS External Corner Coupling, Ivory (HBL3018AEIV)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PL1EEBC)
- WIREMOLD Cord Covering Kit, White, Plastic (C210)
- Hubbell Wiring Device-Kellems Raceway Fittings