Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Plate, 4000 Series Raceway, Plates
Mfr # HBL4747BFIV
Zoro # G2273643
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Plates
- Color Ivory
- For Use With HBL4750
- Material Steel
- Standards CSA Certified, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4747BFIV
- Zoro # G2273643
- UPC # 783585216171
- Country of Origin China
- Category Raceway Fittings
Dimensions
Height | 4 3/4 in |
Length | 5 3/8 in |
Length (Straight Wireway) | 5.43 in |
Width (In.) | 4 3/4 in |
Length (In.) | 5 3/8 in |
Height (In.) | 4 3/4 in |
Overall Depth | 3/16 in |
Depth | 3/16 in |
Overall Width | 4 3/4 in |
Overall Height | 4 3/4 in |
Overall Length | 5 3/8 in |
Description
Plate, Series 4000, Material of Construction Steel, Cover Type -, Color Ivory, Height (In.) 4 3/4 in, Length (In.) 5 3/8 in, Width (In.) 4 3/4 in, For Use With HBL4750, Features One Duplex and One Modular Furniture, Includes -, Standards CSA Certified, UL, Number of Gangs 2, Overall Depth 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Receptacle 3P 3W 125/250VAC BK (HBL7310B)
- ECM INDUSTRIES 20PK1614Fem Disconnect (20-153F)
- ABB Conduit Body Cover, 1-1/4 in., Clip On (470S)
- WIEGMANN Wireway, Reducer, 6x6 Sq In To 4x4 Sq In (R0604)
- HUBBELL WIRING DEVICE-KELLEMS Coupling Raceway, Hblalu3800/Hblalu4800 (HBLALU01)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Adapter, White, PVC, Premise-Trak (PT12CA)
- HUBBELL WIRING DEVICE-KELLEMS Support Clip, Ivory, Steel, Clips (HBL5703IV)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell HBL4750 Series HBL4750CIV Metal Raceway Cover - Cover - Ivory - 1 Pack (HBL4750CIV)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Gray, 4000 Series, Covers (HBL4750CGY)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, PremisTrak, 5 ft., Office White (PT1ABC5)
- GAMPAK BODY CONDUIT 1/2"" TYPEC (02-55641C)
- Hubbell Wiring Device-Kellems Raceway Fittings