Shop All Pin & Sleeve Receptacles
Hubbell Wiring Device-Kellems
Pin & Sleeve Plug IEC, Angled 60A 120/208V, 4P 5W
Mfr # A560P9
Zoro # G600702066
Free Shipping & Returns
$361.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # A560P9
- Zoro # G600702066
- UPC # 783585008455
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Male Plug, 60A 3-Phase Wye 120/208V AC, 3-Pole 4-Wire Grounding, Terminal Screws, Blue, Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 200A, Fast-Acting, 500V AC, Bolt-On (FWH-200B)
- DWYER INSTRUMENTS Low Differential Pressure Switch, 25 To 9 In Mr (1831-1-RA-S)
- PANDUIT Single Gang Power Rated 2-Piece Screw To (RJBX3510IW)
- RIP-TIE Hook and Loop Cable Tie, 1/4x5.5", PK56 (Q-55-056-BK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4- Pole 5-Wire Grounding and Black (HBL5200RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 3P4W, 32A 380-480V (HBL432R3W)
- BRYANT Female Mechanically Interlocked Receptacle, 60A 250V AC (BRY360MI6W)
- Hubbell Wiring Device-Kellems Pin & Sleeve Receptacles