Shop All Push Button Control Stations
Hubbell Wiring Device-Kellems
Pendant Push Button Station, Up/Down, 2NO, Mechanical Interlock, 4X
Mfr # CPB21
Zoro # G2927696
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 3NO
- Legend Up/Down
- Type of Operator Push Button
- Number of Pilot Lights 0
- Number of Operators 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CPB21
- Zoro # G2927696
- UPC # 783585106854
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Height | 9.13 in |
Width | 2.38 in |
Overall Width | 1.06 in |
Overall Height | 9.13 in |
Hub Size - Maximum | 1/2 in |
Overall Depth | 2.38 in |
Manufacturer Warranty Length | 1 yr |
Description
Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Up/Down, Type of Operator Push Button, Action Momentary/Momentary, Operator Color Yellow, Contact Form 3NO, Mechanical Interlock Yes, NEMA Rating 4X, Contact Rating 3A @ 240V, 6A @ 120V, IP Rating IP55, Hub 1/2 in NPT, Height 9.13 in, Width 2.38 in, Enclosure Material Nylon, Enclosure Color Yellow, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SMS-A-C)
- FLEX-STRUT Channel Hanger (FS-6420 E/G)
- ENM Counter, 6 Digit, Panel Mount, 24VDC (E6B65GM36)
- NITE IZE S Hook, Rubber, 3 1/32 in (GTS-01-R6)
- HUBBELL WIRING DEVICE-KELLEMS Pbsbc Hubbell Boot Cover (PBSBC)
- HUBBELL WIRING DEVICE-KELLEMS Pendant Push Button Station, NO/NC, Yellow (CPB20)
- RELAY AND CONTROL Control Station, Open/Close/Stop (PBS-601)
- EATON Pushbutton Enclosure, 3.15 in D, Plastic (M22-I3-PG)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Open/Close/Stop (9001KYK33)
- DAYTON Round Legend Insert, Stop (32J081)
- LEVITON Lv Switch 4 Btn White (LVS-4W)
- Hubbell Wiring Device-Kellems Push Buttons & Indicators