Shop All Push Button Control Stations
Hubbell Wiring Device-Kellems
PBS Series Pendant Station
Mfr # PBS42
Zoro # G800701173
product price: $851.50
/ea
Free Shipping & Returns
$851.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color yellow
- Standards CSA Certified
- Operating Temp. Range Max Continuous- 75 Degrees C, Minimum- -40 Degree Without Impact
- Switch Type pendants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PBS42
- Zoro # G800701173
- UPC # 783585610429
- Country of Origin United States
- Category Push Button Control Stations
Details
Color | yellow |
Standards | CSA Certified |
Operating Temp. Range | Max Continuous- 75 Degrees C, Minimum- -40 Degree Without Impact |
Switch Type | pendants |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Pendant Controls, Push Button Station, 4) Buttons- TwoSpeed, Pilot Duty, 250V AC Max, Terminal Screws, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONN 90DEG FLEX BX 1/2"" (49804)
- TRIPP LITE Trip Lite Min Buy Is 5 Pcs (U042-036)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK250 (WT6-B)
- SIEMENS Circuit Breaker, QD Series 40A, 2 Pole, 120/240V AC (D240)
- HUBBELL WIRING DEVICE-KELLEMS Pbsbc Hubbell Boot Cover (PBSBC)
- HUBBELL WIRING DEVICE-KELLEMS Pendant Push Button Station, Up/Down, 2NO, Mechanical Interlock, 4X (CPB21)
- HUBBELL WIRING DEVICE-KELLEMS Pendant Push Button Station, NO/NC, Yellow (CPB20)
- HOFFMAN Push Button Cntrol Station, 1NO, NEMA 4X (VS-PBS27)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 22mm (XALK178EH7)
- KH INDUSTRIES Pendant Station, 4, Push Button, NO, NC (CPH04-B1D-000A)
- SQUARE D Push Buttn Cntrl Station, Forward/Reverse (9001BW242)
- Hubbell Wiring Device-Kellems Switches