Shop All Push Button Contact Blocks
Hubbell Wiring Device-Kellems
PBS Series Pendant Station Part
Mfr # TB2
Zoro # G200701100
product price: $59.09
/ea
$59.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temperatures Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
- Listing and Certifications UL Listed and CSA Certified
- Pendant Station Style PBS Heavy Duty Series
- Product Type pendants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # TB2
- Zoro # G200701100
- UPC # 783585110509
- Country of Origin United States
- Category Push Button Contact Blocks
Details
Operating Temperatures | Max Continuous- 75 Degrees C, Minimum- -40 Without Impact |
Pendant Station Item | Replacement Terminal Board |
Listing and Certifications | UL Listed and CSA Certified |
Pendant Station Style | PBS Heavy Duty Series |
Product Type | pendants |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Pendant Controls, Push Button Station Accessories,Standard Terminal Board, Pilot Duty, 250V AC Max, Terminal Screws, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Wireable M8 connector (E11550)
- TRIPP LITE Raceway Surge Protectr, 24 Outlet, Gry (SS7619-15)
- DAYTON Raised Indicator Light, Red, 240V (22NY64)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (3RT20171AB02)
- EATON Contact Block, NO, 30mm, Clear (HT8A)
- SCHNEIDER ELECTRIC ContactBlock, Black, 1NO/1NC, 22mm, ZB4 (ZB4BZ1055)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, red, 22mm, continuous or intermittent tone, 24V AC DC (XB5KS2B4)
- SCHNEIDER ELECTRIC Single contact block, Harmony XB4, silver alloy, spring clamp terminal, 1NO (ZBE1015)
- DAYTON Contact Block, Standard, 600VAC/DC (32W280)
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 22mm (ZB4BZ1015)
- SCHNEIDER ELECTRIC Illuminated push button, Harmony XB5, plastic, white flush, 22mm, universal LED, plain lens, 1NO + 1NC, 24V AC DC (XB5AW31B5)
- Hubbell Wiring Device-Kellems Push Button Contact Blocks