Shop All Push Button Switches
Hubbell Wiring Device-Kellems
PBS Series Pendant Station Part
Mfr # MS2
Zoro # G500702388
product price: $287.30
/ea
Free Shipping & Returns
$287.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Listing and Certifications UL Listed and CSA Certified
- Operating Temperatures Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
- Pendant Station Style PBS Heavy Duty Series
- Product Type pendants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # MS2
- Zoro # G500702388
- UPC # 783585610016
- Country of Origin United States
- Category Push Button Switches
Details
Listing and Certifications | UL Listed and CSA Certified |
Operating Temperatures | Max Continuous- 75 Degrees C, Minimum- -40 Without Impact |
Pendant Station Item | Replacement Three Speed Insert |
Pendant Station Style | PBS Heavy Duty Series |
Product Type | pendants |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Pendant Controls, Push Button Station Accessories,Replacement Buttons, Pilot Duty, 250V AC, Max, Plug In, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Std, 17.5in, Nat, PK100 (PLT5S-C)
- SOUTH MAIN HARDWARE 11-in 75-lb, Natural, 100 Standard Nylon Tie (220164)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230VH)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5WHC1)
- HUBBELL WIRING DEVICE-KELLEMS Miniature Push Button Switch, SPST, Black (MH11)
- SCHNEIDER ELECTRIC Non-Illuminated Annunciator, 22 mm, Black (XB5KSG)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AA5)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NC, Red (XB5FA4322)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SK2L38LGGH13)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA334)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR2GH5)
- Hubbell Wiring Device-Kellems Push Buttons & Indicators