Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
OVHD ROT EYE PULL GRIP, 3.0-3.5"
Mfr # 033021030
Zoro # G600490833
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Dia. Range 3.00 in-3.49 in
- Breaking Strength 48,000 lbs
- Material Steel, Galvanized
- Type Rotating Eye
- Application Overhead Pulling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 033021030
- Zoro # G600490833
- UPC # 783585327549
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 3.00 in-3.49 in |
Cable Size | 3.00-3.49 (7.62-8.86) |
Details
Breaking Strength | 48,000 lbs |
Material | Steel, Galvanized |
Type | Rotating Eye |
Application | Overhead Pulling |
Style | Closed Mesh, Triple, Double, Single Weave |
UPC | 783585000000 |
Brand | Hubbell Wiring Device-Kellems |
Load Capacity | 9600 |
Carton Quantity | 2 |
Mounting Hardware Material | Non-Mounted |
Standard | CSA Certified |
Construction | Woven |
Series | Overhead Multiple Strength |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Pulling Grips,Overhead Rotating Eye, 3.0-3.5"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016R)
- GYROS 5 mm-0.8 mm High speed steel Metric Plug Tap (91-21026)
- VESTIL Silver Protective Case, 18"L x 14"W x 6"D (CASE-1814)
- MILWAUKEE TOOL Air-Tip Low-Profile Pivoting Brush Tool (49-90-2027)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Slack Grip Closed Mesh (03308004)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.25-0.75 (CCPS2)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 1.00-1.49 (03301025)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Flex, 0.21-0.35 (033291194)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.75-0.99 In. (033-05-005)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.50-0.61 In. (033-05-003)
- KLEIN TOOLS Wide Range Distribution Grip (16477)
- Hubbell Wiring Device-Kellems Cable Pulling Grips