Shop All Power Strips
Hubbell Wiring Device-Kellems
Outlet Strip, 20A HCOA, UL 2930, 6 Ft.
Mfr # HBL6MGRPT620
Zoro # G1927733
Free Shipping & Returns
$191.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 4
- Amps 20A
- Voltage 125V
- Color White
- Cord Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL6MGRPT620
- Zoro # G1927733
- UPC # 783585478227
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Details
Item | Power Strips Medical Grade |
Number of Outlets | 4 |
Amps | 20A |
Voltage | 125V |
Color | White |
Number of Conductors | 3 |
NEMA Receptacle Configuration | NEMA 5-20R |
Carton Quantity | 5 |
Number Of Outlets | 4 |
Series | Health Care Outlet Assemblies |
Type | Metallic |
Description
Outlet Strip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 90 to 140VAC, 25A (B53TP25CH)
- CALBOND Reduce Bushing, 1in. to 1/2in., PVC (PV105RE31)
- NVENT HOFFMAN Ground Splitter, Ground Bar (ASG4)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 35mm2, passthrough, 2 points, set of 10 (NSYTRV352)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 6 Outlet, 3 ft. (PT203112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 15A, 10 Outlet, 6 ft (PT155112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 10 Outlet, 6 ft (PT205112P)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 1.5 ft., White (PS-602-HG)
- HAMMOND 48 in. VERTICAL STRIP, 10 OUTLETS (1585T10B1)
- HOUSE 14650013-6 Shockshield GFCI Portable Plug Yellow (HO149712)
- TRIPP LITE Surge, 6 Outlet, 15ft cord, 790J, Black (TLP615B)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips