Shop All Power Strips
Hubbell Wiring Device-Kellems
Outlet Strip, 20A HCOA, UL 2930, 15 Ft.
Mfr # HBL6MGRPT1520
Zoro # G1927797
product price: $245.70
/ea
Free Shipping & Returns
$245.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Amps 20A
- Voltage 125V
- Color White
- Cord Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL6MGRPT1520
- Zoro # G1927797
- UPC # 783585478234
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Details
Item | Power Strips Medical Grade |
Number of Outlets | 6 |
Amps | 20A |
Voltage | 125V |
Color | White |
NEMA Receptacle Configuration | NEMA 5-20R |
Type | Metallic |
Carton Quantity | 5 |
Number Of Outlets | 6 |
Series | Health Care Outlet Assemblies |
Description
Outlet Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610SSPT)
- TECHFLEX Sleeving, 0.500 In., 10 ft., Black (FGN0.50BK10)
- TELEMECANIQUE SENSORS Photoelec Sensor 240V 200Ma (XU5M18MA230)
- BATTERY DOCTOR Toggle Switch, SPST, 1/4" Male Terminal (20500)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 15A, 10 Outlet, 6 ft (PT155112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 6 Outlet, 3 ft. (PT203112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 10 Outlet, 6 ft (PT205112P)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 4 Outlets (53C4M-1S7)
- X1 X1 HRU104VW 12 in. 4 TR Outlet Hardwired Power Strip; USB; White (HRU104VW)
- HAMMOND 20A RACKMOUT, 8 REC ON REAR (1589H8G1BKRR)
- TRIPP LITE Surge, 8 Outlet, 8ft cord, 1440J, Black (TLP808B)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips