Shop All Power Strips
Hubbell Wiring Device-Kellems
Outlet Strip, 20A, 6 Outlet, 3 ft.
Mfr # PT203112P
Zoro # G2047132
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Amps 20A
- Voltage 125VAC
- Color Office White
- Cord Length 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PT203112P
- Zoro # G2047132
- UPC # 783585091280
- Country of Origin United States
- Category Power Strips
Dimensions
Cord Length | 3 ft. |
Wire Size | 12 AWG |
Height | 1 1/2 in |
Cord Length - Ext. Cords and Outlet Strips | 6 ft. |
Width | 1 7/8 in |
Length | 36 in |
Length (Straight Wireway) | 36 in |
Description
Outlet Strip, Application Workbench and Cabinet, Housing Material PVC, Total Number of Outlets 6, Max. Amps 20 A, Cord Length 6 ft, Number of Power Switches 1, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-20P, Wire Size 12 AWG, Mounting Style Screw Through Base or Supporting Clip, Color White, Medical Facility Use Not Allowed, Number of Transformer Outlets 0, Number of Conductors 3, Voltage 125V AC, Outlet Center Distance 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Yellow (HS385-YW)
- PANDUIT Fitting, Outside Corner, Ld10, Lowv, Wh, PK10 (OCF10WH-X)
- SQUARE D Terminal Block, 85 Amp (9080GC6)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU31A30)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 10 Outlet, 6 ft (PT205112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 15A, 10 Outlet, 6 ft (PT155112P)
- POWER FIRST Outlet Strip, 6 Outlets, Beige, 6 ft. Cord (36864)
- PRIME 1-Outlet Wall Tap with 900-Joule Surge Protection and End of Service Alarm (PB802105)
- ELECTRIDUCT Hidden Metal Pop-Up Table Top Box Power Centers (PDC-SW-PUB-222-6FT-BK)
- WIREMOLD Wiremold CabinetMATE Power Strip, 8 Outlets, 20A, 15' Cord (2008ULBD20R*)
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-MINI-3P2U)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips