Shop All Power Strips
Hubbell Wiring Device-Kellems
Outlet Strip, 15A HCOA, UL 2930, 6 Ft.
Mfr # HBL6MGRPT6
Zoro # G1927779
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Amps 15A
- Voltage 125V
- Color White
- Cord Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL6MGRPT6
- Zoro # G1927779
- UPC # 783585478203
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Details
Item | Power Strips Medical Grade |
Number of Outlets | 6 |
Amps | 15A |
Voltage | 125V |
Color | White |
NEMA Receptacle Configuration | NEMA 5-15R |
Number Of Outlets | 6 |
Series | Health Care Outlet Assemblies |
Type | Metallic |
Carton Quantity | 5 |
Description
Outlet Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Power Contactor, 3 Poles, 24V DC, 12 A (3RT20171FB41)
- KILLARK Gasket, Gasket Accessory, 1 Gang, Neoprene (FSRG)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60358R)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BL, Voltage: 60 V (87-8010)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 15A, 10 Outlet, 6 ft (PT155112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 10 Outlet, 6 ft (PT205112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 6 Outlet, 3 ft. (PT203112P)
- GLOBAL EQUIPMENT Surge Protected Power Strip, 9 Outlets, 15A, 450 Joules, 15' Cord (LTS-9H650-15ft-SP)
- TRIPP LITE Surge Suppressor, 6 Outlets, Metal Case, (DG115-SI)
- PROSKIT Receptacle Tester, Standard Outlets (400-029)
- GLOBAL INDUSTRIAL Surge Protected Power Strip, 7 Outlets, 15A, 450 Joules, 6ft Cord (812416)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips