Shop All Wall Plates
Hubbell Wiring Device-Kellems
Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish
Mfr # SS17
Zoro # G3518411
original price:
$10.73
8% off
$9.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Stainless Steel
- Finish Brushed
- Size Standard
- Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SS17
- Zoro # G3518411
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Display Size | Standard Sized |
Details
Item | Opening Wall Plates |
Number of Gangs | 2 |
Material | Stainless Steel |
Finish | Brushed |
Type | Combination |
Thickness | 0.035 |
Application | Protection against contact of live terminals and wiring. Provides finished look to installation. |
Material - Mounting Hardware | Screw Mounting |
Item Type | Screw Mount |
Cutout | 1) Toggle, 1) 1.40" Opening |
Industry Standard(s) | UL Listed |
Orientation | Vertical Mount |
Construction | Stamped |
Number of Gang(s) | 2-Gang |
Style | 1-Toggle, 1-Single Receptacle |
Description
2-Gang, 1-Toggle, 1-Single Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1/2 In Rigid Offset Nipple Each (90401)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (ED1PB2)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 100A, 250V AC, Non-Indicating (FLNR100)
- LEGRAND Toggle Switch Opening, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS1)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2.15" Opening, Gray (P703GY)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch/Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Brown (NPJ226)
- HUBBELL WIRING DEVICE-KELLEMS 20 and 30A Wall Box Adapter, Non Metallic, Gray (HBL2030AP)
- HUBBELL WIRING DEVICE-KELLEMS Blank Box Mount Wall Plates, Number of Gangs: 3 Nylon, Smooth Finish, White (NP33W)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 4 Nylon, Smooth Finish, Brown (NP264)
- HUBBELL WIRING DEVICE-KELLEMS Blank Wall Plates, Number of Gangs: 1 and 2 Stainless Steel, Brushed Finish (SSJ13)
- CORTECH Single Switch Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, White (TPSS)
- Hubbell Wiring Device-Kellems Lighting Controls