Shop All Occupancy Sensors
Hubbell Wiring Device-Kellems
Occ/Vac Sensor, PIR, 1200 sq ft, Ivory
Mfr # WS2000I
Zoro # G5238134
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 1,200 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC, 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # WS2000I
- Zoro # G5238134
- UPC # 783585256306
- Country of Origin Taiwan, Province of China
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 1,200 sq ft |
Suggested Mounting Height - Motion Sensor | 3 ft 6 in to 4 ft 6 in |
Overall Depth | 4.15 in |
Minimum Mounting Height | 42 in |
Maximum Mounting Height | 54 in |
Overall Height | 1.62 in |
Overall Width | 1.82 in |
Mounting Height | 42 to 54 inches above floor |
Dimensions | Face 2.59"H x 1.30"W, 0.61"D (from wall out) |
Description
Motion Sensor, Number of Buttons 1, Sensor Operation Occupancy, Vacancy, Compatible with Series Not Applicable, Lighting Technology Fluorescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 1,000W (Incandescent), Communication Method Hard Wired, Maximum Coverage Area 1,200 sq ft, Neutral Required No, Color Ivory, Nightlight No, Dimming Method No Dimming, Dimming Type No Dimming, Includes Dimming Switch Dimming Switch Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 18 cu in, FSX Device Box, 1 Gang, Malleable Iron, Rectangular (FSX-2M)
- FESTO Proximity Sensor SMT-C1-PS-24V-K-5, 0-OE (SMT-C1-PS-24V-K-5,0-OE)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 12 in H, 12 in W, 9.09 in D, NEMA 12; 13, Screw On (C12C12)
- FUNCTIONAL DEVICES-RIB Power Pack, 20 Amp SPDT + Momentary Push Button Override Switch, 120-2 (RIB21BPP10)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 3000 sq ft, White (WLP3000W)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 2000sq ft, Wht (ATD2000C)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1000sq.ft., Ivory (AP2000I1)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 2000sq ft, Wht (ATD2000CL)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1500 sq ft, White (AHP1500CRP)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, White (WS1000NW)
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. (CMRB 6)
- Hubbell Wiring Device-Kellems Sensors