Shop All Occupancy Sensors
Hubbell Wiring Device-Kellems
Occ/Vac Sensor, PIR, 1200 sq ft, Almond
Mfr # WS2000NLA
Zoro # G5238527
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 1,200 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC, 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # WS2000NLA
- Zoro # G5238527
- UPC # 783585256863
- Country of Origin Taiwan, Province of China
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 1,200 sq ft |
Suggested Mounting Height - Motion Sensor | 3 ft 6 in to 4 ft 6 in |
Height | 1.62 in |
Width | 1.82 in |
Overall Depth | 4.15 in |
Overall Width | 1.82 in |
Minimum Mounting Height | 42 in |
Overall Height | 1.62 in |
Maximum Mounting Height | 54 in |
Mounting Height | 42 to 54 inches above floor |
Dimensions | Face 2.59"H x 1.30"W, 0.61"D (from wall out) |
Length | 4.15 in |
Description
Motion Sensor with Nightlight, Number of Buttons 1, Sensor Operation Occupancy, Vacancy, Compatible with Series Not Applicable, Lighting Technology Fluorescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 1,000W (Incandescent), Communication Method Hard Wired, Maximum Coverage Area 1,200 sq ft, Neutral Required No, Color Light Almond, Nightlight Yes, Dimming Method No Dimming, Dimming Type No Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Box Adapter, 2 In Conduit, PVC, 1-9/16 In L (5133720)
- LITHONIA LIGHTING Wall Switch Sensor, Occupancy Ctrl, White (NWSX PDT LV DX WH)
- HUBBELL 15A Midget Locking Plug 3P 3W 120/240VAC ML-3P BK (HBL7485)
- MONOPRICE Plug, Mod, Cat6, Strander, Shielded, PK100 (7301)
- HUBBELL WIRING DEVICE-KELLEMS High Bay Occupancy Sensor, PIR, 360 deg. (HBSXT24)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, Gray (WS2000NGY)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1000sq ft, Wht (ATD1000CL)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, Ivory (WS1000NI)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, DT, 1000sq.ft., Whte (AD2000W1N)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, Ultra, 2000 sq ft, White (ATU2000CL)
- INTERMATIC Line Voltage Ceiling Mount PIR Sensor (IOS-CMP-U)
- Hubbell Wiring Device-Kellems Sensors