Shop All Occupancy Sensors
Hubbell Wiring Device-Kellems
Occ/Vac Sensor, PIR, 1200 sq ft, Almond
Mfr # WS2000LA
Zoro # G5238475
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 1,200 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC, 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # WS2000LA
- Zoro # G5238475
- UPC # 783585256856
- Country of Origin Taiwan, Province of China
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 1,200 sq ft |
Suggested Mounting Height - Motion Sensor | 3 ft 6 in to 4 ft 6 in |
Maximum Mounting Height | 54 in |
Overall Width | 1.82 in |
Overall Depth | 4.15 in |
Overall Height | 1.62 in |
Minimum Mounting Height | 42 in |
Dimensions | Face 2.59"H x 1.30"W, 0.61"D (from wall out) |
Mounting Height | 42 to 54 inches above floor |
Description
Motion Sensor, Number of Buttons 1, Sensor Operation Occupancy, Vacancy, Compatible with Series Not Applicable, Lighting Technology Fluorescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 1,000W (Incandescent), Communication Method Hard Wired, Maximum Coverage Area 1,200 sq ft, Neutral Required No, Color Light Almond, Nightlight No, Dimming Method No Dimming, Dimming Type No Dimming, Includes Dimming Switch Dimming Switch Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Piggy Back Cord 14/3 8 Ft (SF-522-Q17)
- LEVITON OUTLET DPLX 15A 125V WHT (W5320-T0W)
- RACO Low Voltage Divider, Divider Accessory, 6234 (6234)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 63A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable (ML2-063-AR3)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1600 sq ft, Gray (AHP1600WRP)
- HUBBELL WIRING DEVICE-KELLEMS High Bay Occupancy Sensor, PIR, 360 deg. (HBSXT24)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, Ivory (WS1000NI)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1000sq.ft., White (AP2000W1)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1500sq ft, Wht (ATP1500CL)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1000sq.ft., Ivory (AP2000I1)
- DWYER INSTRUMENTS Ceiling Occupancy Sensor, Ceiling Occupancy Snsr (OSC-200)
- Hubbell Wiring Device-Kellems Sensors