Shop All Occupancy Sensors
Hubbell Wiring Device-Kellems
Occ/Vac Sensor, DT, 1000sq.ft., Whte
Mfr # AD2000W1N
Zoro # G9490013
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)/Ultrasonic
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 1,000 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC, 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # AD2000W1N
- Zoro # G9490013
- UPC # 783585413327
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 1,000 sq ft |
Suggested Mounting Height - Motion Sensor | 3 ft 6 in to 4 ft 6 in |
Maximum Mounting Height | 54 in |
Overall Depth | 4.13 in |
Overall Width | 1.69 in |
Minimum Mounting Height | 42 in |
Overall Height | 1.71 in |
Mounting Height | 42 to 54 inches above floor |
Description
Motion Sensor, Number of Buttons 0, Sensor Operation Occupancy, Vacancy, Compatible with Series Not Applicable, Lighting Technology Fluorescent, Incandescent, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR)/Ultrasonic, Load Rating @ 120V AC 1,000W (Fluorescent), 800W (Incandescent), Communication Method Hard Wired, Maximum Coverage Area 1,000 sq ft, Neutral Required No, Color White, Nightlight No, Dimming Method No Dimming, Dimming Type No Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL D-Ring, PK10 (9969600)
- TELEMECANIQUE SENSORS Inductive sensor XS7 15x32x8-PBT-Sn5 (XS7F1A1PBL2)
- ABB 5332, 1/2 INSUL. LIQ.TIGHT CONN STRAIGHT, PK 25 (5332)
- OMRON Relay, 8Pin, SPDT, 15A, 120VAC (LY1F-AC110/120)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1000sq.ft., Ivory (AP2000I1)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, Ultra, 2000 sq ft, White (ATU2000C)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, Ivory (WS1000NI)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, White (WS2000NW)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1600 sq ft, Gray (AHP1600WRP)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1500 sq ft, White (AHP1500CRP)
- SENSORSWITCH High Mt. and High Mt. Aisleway Sensor (LSXR 650)
- Hubbell Wiring Device-Kellems Occupancy Sensors