Shop All Occupancy Sensors
Hubbell Wiring Device-Kellems
Occ/Vac Sensor, DT, 1000sq.ft., Lt Alm
Mfr # AD2000LA1
Zoro # G9489943
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)/Ultrasonic
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 1,000 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC, 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # AD2000LA1
- Zoro # G9489943
- UPC # 783585413273
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 1,000 sq ft |
Suggested Mounting Height - Motion Sensor | 3 ft 6 in to 4 ft 6 in |
Overall Width | 1.69 in |
Overall Depth | 4.13 in |
Minimum Mounting Height | 42 in |
Maximum Mounting Height | 54 in |
Overall Height | 1.71 in |
Mounting Height | 42 to 54 inches above floor |
Description
Motion Sensor, Number of Buttons 1, Sensor Operation Occupancy, Vacancy, Compatible with Series Not Applicable, Lighting Technology Fluorescent, Incandescent, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR)/Ultrasonic, Load Rating @ 120V AC 1,000W (Fluorescent), 800W (Incandescent), Communication Method Hard Wired, Maximum Coverage Area 1,000 sq ft, Neutral Required No, Color Light Almond, Nightlight No, Dimming Method No Dimming, Dimming Type No Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.5in ID, Clear, 4ft, PK100 (FP-301-1/2-Clear-4'-Bulk)
- TY-RAP 24" L Extra Heavy Duty Cable Tie PK 100 (TYS24-280)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 3 Pole, 240/415/440V AC, D Curve (M9F43315)
- CROUSE HINDS Lb 2In Conduit Outlet Bodies And Box, 2PK (LB67 SA)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, Ultra, 2000 sq ft, White (ATU2000CL)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1500 sq ft, White (AHP1500CRP)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, Ultra, 2000 sq ft, White (ATU2000C)
- HUBBELL WIRING DEVICE-KELLEMS High Bay Occupancy Sensor, PIR, 360 deg. (HBSXT24)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, White (WS2000NW)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, Ivory (WS1000NI)
- HUBBELL LIGHTING Hubbell OMNI PIR/Ultrasonic Low Voltage Ceiling Sensor with 2000 Sq Ft Range, Off White (OMNIDT2000)
- Hubbell Wiring Device-Kellems Sensors