Shop All Occupancy Sensors
Hubbell Wiring Device-Kellems
Occupancy Sensor, PIR/Ultra, 2000sq ft, Wht
Mfr # ATD2000CRP
Zoro # G0902352
product price: $251.25
/ea
Free Shipping & Returns
$251.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming Hubbell CU300A, CU300HD, CU300M
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)/Ultrasonic
- Installation Location - Motion Sensor Ceiling
- Coverage at Suggested Mounting Height 2,000 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # ATD2000CRP
- Zoro # G0902352
- UPC # 783585392400
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 2,000 sq ft |
Suggested Mounting Height - Motion Sensor | 8 to 12 ft |
Minimum Mounting Height | 8 ft |
Maximum Mounting Height | 12 ft |
Overall Diameter | 4.5 in |
Overall Height | 1.5 in |
Description
Occupancy Sensor, Sensing Technology Passive Infrared (PIR)/Ultrasonic, Operating Voltage 24V DC, Maximum Coverage Area 2,000 sq ft, Maximum Mounting Height 12 ft, Load Rating @ 120V AC Dependent on Control Unit Rating, Communication Method Hard Wired, Color White, Includes Isolated Relay, Sensor Operation Occupancy, Photocell, Lighting Technology LED, Installation Location Ceiling, Standards ASHRAE 90.1, cULus Listed, UL244A, Overall Diameter 4.5 in, Time Delay Adjustment Method Adaptive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Hour Counter 120 Vac (XB5DSG)
- RACO Nipple, 4", Non-Insul, Die Cast Zinc (1676)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, Black, 0.109" Diameter, 600 Volts, Building Wire (14STRBLATHHN100)
- SOUTHWIRE Red 12 Gauge Strand Wire Pigtail W/ Fork And Strip Terminal8 (PTST12RD)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, DT, 1000sq.ft., Whte (AD2000W1N)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 2000sq ft, Wht (ATD2000C)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1600sq ft, Wht (ATD1600WRP)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, Ultra, 2000 sq ft, White (ATU2000CL)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, Ivory (WS2000I)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1600 sq ft, Gray (AHP1600WRP)
- LITHONIA LIGHTING Wireless Occupncy Snsor Kit, 1800 sq. ft. (SPODMR WR WH K2)
- Hubbell Wiring Device-Kellems Sensors