Shop All Occupancy Sensors
Hubbell Wiring Device-Kellems
Occupancy Sensor, PIR/Ultra, 2000sq ft, Wht
Mfr # ATD2000CL
Zoro # G5399755
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming Hubbell 167
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Ceiling
- Coverage at Suggested Mounting Height 2,000 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # ATD2000CL
- Zoro # G5399755
- UPC # 783585256900
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 2,000 sq ft |
Suggested Mounting Height - Motion Sensor | 8 to 12 ft |
Overall Depth | 4.5 in |
Overall Height | 3.4 in |
Maximum Mounting Height | 12 ft |
Minimum Mounting Height | 8 ft |
Dimensions | 4.5"D x 3.4"H |
Mounting Height | 8 to 12 feet |
Description
Occupancy Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 120 to 277V AC, Maximum Coverage Area 2,000 sq ft, Maximum Mounting Height 12 ft, Load Rating @ 120V AC 1,800W (Incandescent), Communication Method Hard Wired, Color White, Includes Mounting Hardware, Sensor Operation Occupancy, Lighting Technology Incandescent, Installation Location Ceiling, Standards ASHRAE 90.1, CEC Title 24 Compliant, cULus Listed, UL244A, Time Delay Adjustment Method Adaptive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, Green, 240V (22NY56)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Hinged (A8N64)
- ABB One Hole Lug Compress Connector, 4/0 AWG (54170)
- TORK Heavy Dutry Appliance Tmer, 120V AC, 1800W (RTN312)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1600 sq ft, Gray (AHP1600WRP)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1000sq ft, Wht (ATD1000CL)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, White (WS1000NW)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, Ivory (WS1000I)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, Ultra, 2000 sq ft, White (ATU2000CL)
- HUBBELL WIRING DEVICE-KELLEMS High Bay Occupancy Sensor, PIR, 360 deg. (HBSXT24)
- LEVITON Occupant Sensor Hb Cold Storage 480V2Ln (OSFHU-C4W)
- Hubbell Wiring Device-Kellems Occupancy Sensors