Shop All Occupancy Sensors
Hubbell Wiring Device-Kellems
Occupancy Sensor, PIR, 1200 sq ft, White
Mfr # WS2000NW
Zoro # G8492976
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 1,200 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC, 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # WS2000NW
- Zoro # G8492976
- UPC # 783585256313
- Country of Origin Taiwan, Province of China
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 1,200 sq ft |
Suggested Mounting Height - Motion Sensor | 3 ft 6 in to 4 ft 6 in |
Overall Width | 1.82 in |
Overall Height | 1.62 in |
Overall Depth | 4.15 in |
Minimum Mounting Height | 42 in |
Maximum Mounting Height | 54 in |
Mounting Height | 42 to 54 inches above floor |
Dimensions | Face 2.59"H x 1.30"W, 0.61"D (from wall out) |
Description
Motion Sensor with Nightlight, Number of Buttons 1, Sensor Operation Occupancy, Vacancy, Compatible with Series Not Applicable, Lighting Technology Fluorescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 1,000W (Incandescent), Communication Method Hard Wired, Maximum Coverage Area 1,200 sq ft, Neutral Required No, Color White, Nightlight Yes, Dimming Method No Dimming, Dimming Type No Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, White, Color-Coded PVC Insulation (C2016A.12.02)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN85)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 10A, 250V AC, 1kA at 125V AC, 5 PK (AGX-10)
- EATON Legend Plate, Square, Out, Black (HT8SP27)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, White (WS1000W)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1500sq ft, Wht (ATP1500CL)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 3000 sq ft, White (WLP3000W)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, DT, 1000sq.ft., Wte (AD2000W1)
- HUBBELL WIRING DEVICE-KELLEMS High Bay Occupancy Sensor, PIR, 360 deg. (HBSXT24)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, Ivory (WS1000I)
- GREENGATE Decorator Dimmer 0-10V, All-Load-W, V, La (WBSD-010DEC-C2)
- Hubbell Wiring Device-Kellems Occupancy Sensors