Shop All Occupancy Sensors
Hubbell Wiring Device-Kellems
Occupancy Sensor, PIR, 1200 sq ft, White
Mfr # WS1000NW
Zoro # G5238511
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 1,200 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # WS1000NW
- Zoro # G5238511
- UPC # 783585256245
- Country of Origin Taiwan, Province of China
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 1,200 sq ft |
Suggested Mounting Height - Motion Sensor | 3 ft 6 in to 4 ft 6 in |
Overall Height | 1.62 in |
Maximum Mounting Height | 54 in |
Overall Width | 1.82 in |
Minimum Mounting Height | 42 in |
Overall Depth | 4.15 in |
Dimensions | Face 2.59"H x 1.30"W, 0.61"D (from wall out) |
Mounting Height | 42 to 54 inches above floor |
Description
Occupancy Sensor with Nightlight, Number of Buttons 1, Sensor Operation Occupancy, Vacancy, Compatible with Series Not Applicable, Lighting Technology Fluorescent, LED, Operating Voltage 120V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 600W (Incandescent), Communication Method Hard Wired, Maximum Coverage Area 1,200 sq ft, Neutral Required No, Color White, Nightlight Yes, Dimming Method No Dimming, Dimming Type No Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Square Box (769)
- CALCONDUIT Nipple, 1 in. x 5 in., GRC (876641)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121272SCSS)
- TRANE Low voltage magnetic reed limit switch (SM-35B WH)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1500 sq ft, White (ATP1500C)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1000sq ft, Wht (ATD1000CRP)
- HUBBELL WIRING DEVICE-KELLEMS High Bay Occupancy Sensor, PIR, 360 deg. (HBSXT24)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1000sq ft, Wht (ATD1000CL)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, Gray (WS2000NGY)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, White (WS1000W)
- HUBBELL LIGHTING Hubbell LightHawk PIR/Ultrasonic 1-Button Wall Switch Occupancy Sensor, Single Relay, White (LHMTS1-G-WH)
- Hubbell Wiring Device-Kellems Occupancy Sensors