Shop All Occupancy Sensors
Hubbell Wiring Device-Kellems
Occupancy Sensor, PIR, 1200 sq ft, Ivory
Mfr # WS1000I
Zoro # G5238502
$42.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 1,200 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # WS1000I
- Zoro # G5238502
- UPC # 783585256214
- Country of Origin Taiwan, Province of China
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 1,200 sq ft |
Suggested Mounting Height - Motion Sensor | 3 ft 6 in to 4 ft 6 in |
Minimum Mounting Height | 42 in |
Overall Depth | 4.15 in |
Maximum Mounting Height | 54 in |
Overall Width | 1.82 in |
Overall Height | 1.62 in |
Dimensions | Face 2.59"H x 1.30"W, 0.61"D (from wall out) |
Mounting Height | 42 to 54 inches above floor |
Description
Occupancy Sensor, Number of Buttons 1, Sensor Operation Occupancy, Vacancy, Compatible with Series Not Applicable, Lighting Technology Fluorescent, LED, Operating Voltage 120V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 600W (Incandescent), Communication Method Hard Wired, Maximum Coverage Area 1,200 sq ft, Neutral Required No, Color Ivory, Nightlight No, Dimming Method No Dimming, Dimming Type No Dimming, Includes Dimming Switch Dimming Switch Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 7 50lb UV Black Cable Tie 100/BG (AL-07-50-0-C)
- NOARK Advance Controls CK65.322 Contactor, 3-Pole, 120V (134831)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 25' Long - Orange (HS369-S25-ORANGE)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50228-08)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1500 sq ft, White (ATP1500CRP)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 2000sq ft, Wht (ATD2000CL)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1500sq ft, Wht (ATP1500CL)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, DT, 1000sq.ft., Whte (AD2000W1N)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, DT, 1000sq.ft., Wte (AD2000W1)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1000sq ft, Wht (ATD1000CL)
- KEYSTONE TECHNOLOGIES Occupancy Sensor (KTS-PS1-12V-AUX)
- Hubbell Wiring Device-Kellems Sensors