Shop All Sensor Accessories
Hubbell Wiring Device-Kellems
Occupancy Sensor Control Unit
Mfr # CU300A
Zoro # G1834357
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Operating Voltage - Motion Sensing and Dimming 120 to 277 V AC
- Color - Motion Sensing and Dimming Black
- For Use With 24VDC Ceiling and Wall Mtd Occ Sensors, DSM Series SW
- Height 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CU300A
- Zoro # G1834357
- UPC # 783585181004
- Country of Origin Multiple
- Category Sensor Accessories
Dimensions
Height | 1 3/8 in |
Depth | 2 3/8 in |
Width | 3 3/4 in |
Overall Width | 2.33 in |
Overall Depth | 3.69 in |
Overall Height | 1.36 in |
Description
Control Unit, Compatible with Series CU300, Lighting Technology Fluorescent, Incandescent, Communication Method Hard Wired, Input Voltage 120/277V AC, Output Voltage 24V DC, Output Current 150 mA, Compatible with Brand Hubbell Wiring, Includes H-Moss Control Unit, Lighting Controls, Occupancy Sensors, Switches, Standards ASHRAE 90.1, cULus Listed to UL916, UL2043 Plenum Rated Per NEC(R) 2014 300.22 (C) (3), Overall Depth 3.69 in, Overall Height 1.36 in, Overall Width 2.33 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Lampholder Adapter White (00061-00W)
- HUBBELL Cap, Green, 300/400 Amp Male Single Pole (HBLMCAPGN)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 203 to 3625 psi, Standard Action (MDR-F 250HH-S UL)
- EATON Cutler-Hammer Mounting Nut, F/30mm Push Buttons (10250TA95)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor Control Unit, 120to277V (CU300M)
- HUBBELL WIRING DEVICE-KELLEMS Relay, Use With CU300A, CU300M, CU300HD (AAR)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor Control Unit, 120to277V (CU300HD)
- KEYENCE Precision Contact, GT2S5 (GT2-S5)
- IFM Snap Clamp, F/ 12mm Dia Sensor (E11047)
- AAON SENSOR WIRE GAS HXC YELLOW 20 (R84880)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08PC410D)
- Hubbell Wiring Device-Kellems Sensor Accessories