Shop All Sensor Accessories
Hubbell Wiring Device-Kellems
Occupancy Sensor Control Unit, 120to277V
Mfr # CU300M
Zoro # G5399834
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 3.69"L x 2.33"W x 1.36"H
- Standards ASHRAE 90.1, cULus Listed to UL916, UL2043 Plenum Rated Per NEC(R) 2014 300.22 (C) (3)
- Color Black
- Description/Special Features Manual-On/Auto-Off
- Color - Motion Sensing and Dimming Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CU300M
- Zoro # G5399834
- UPC # 783585159362
- Country of Origin Multiple
- Category Sensor Accessories
Dimensions
Dimensions | 3.69"L x 2.33"W x 1.36"H |
Width | 1 3/8 in |
Depth | 2 3/8 in |
Height | 3 3/4 in |
Overall Width | 2.33 in |
Overall Depth | 3.69 in |
Overall Height | 1.36 in |
Description
Control Unit, Compatible with Series CU300, Lighting Technology Fluorescent, Incandescent, Communication Method Hard Wired, Input Voltage 120 to 277V AC, Output Voltage 24V DC, Output Current 150 mA, Compatible with Brand Hubbell Wiring, Includes H-Moss Control Unit, Lighting Controls, Occupancy Sensors, Switches, Standards ASHRAE 90.1, cULus Listed to UL916, UL2043 Plenum Rated Per NEC(R) 2014 300.22 (C) (3), Overall Depth 3.69 in, Overall Height 1.36 in, Overall Width 2.33 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S25-C0)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 40A, 250V AC, Non-Indicating (NON-40)
- IFM Rectngular Proximity Sensr, 3 Wire PNP (IM5116)
- SEA-DOG Circuit Breaker, 50A, Not Rated (420855-1)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor Control Unit (CU300A)
- HUBBELL WIRING DEVICE-KELLEMS Relay, Use With CU300A, CU300M, CU300HD (AAR)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor Control Unit, 120to277V (CU300HD)
- EATON Bracket, 90 Deg, For 18mm Sensors (6161A-6501)
- BANNER Sensor Parts And Accessory (IA24S)
- ABB PH AND ORP SENSOR (TB56113B100T30)
- SCHMERSAL Safety Latching Magnetic Actuator Other Sensor (101213821 RST 36-1-R)
- Hubbell Wiring Device-Kellems Sensors