Hubbell Wiring Device-Kellems

Occupancy Sensor, (1)Relay, 120 to 347VAC (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Occupancy Sensors

Key Features

  • Use With - Motion Sensing and Dimming High Bay Fixtures
  • Communication Method - Motion Sensing and Dimming Hard Wired
  • Sensing Technology Passive Infrared (PIR)
  • Installation Location - Motion Sensor Fixture Mount
  • Coverage at Suggested Mounting Height 500 sq ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Coverage at Suggested Mounting Height 500 sq ft
Suggested Mounting Height - Motion Sensor Up to 45 ft
Overall Diameter 4 in
Overall Height 1.5 in
Minimum Mounting Height 8 ft
Maximum Mounting Height 45 ft

Description

Occupancy Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 120 to 347V AC, Maximum Coverage Area 500 sq ft, Maximum Mounting Height 45 ft, Load Rating @ 120V AC 800W (Fluorescent), Communication Method Hard Wired, Color White, Includes Mounting Hardware, Sensor Operation Occupancy, Photocell, Lighting Technology Fluorescent, Installation Location Fixture, Standards ASHRAE 90.1, CEC Title 24 Compliant, cULus Listed, Overall Diameter 4 in, Time Delay Adjustment Method Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.