Shop All Cable Connectors
Hubbell Wiring Device-Kellems
Nylon Locknut, PG36
Mfr # LNP36BPK25
Zoro # G300618377
$58.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Metallic
- Color Gray, Black
- Application Conduit/Fitting Fastening
- Type Locknut
- Carton Quantity 25 EA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # LNP36BPK25
- Zoro # G300618377
- UPC # 783585018485
- Country of Origin United States
- Category Cable Connectors
Dimensions
Display Size | PG36 |
Details
Material | Non-Metallic |
Item | Low Profile PG Cord Connector Locknuts |
Color | Gray, Black |
Application | Conduit/Fitting Fastening |
Type | Locknut |
Carton Quantity | 25 EA |
Series | Low Profile PG |
Brand | Hubbell Wiring Device-Kellems |
Construction | Molded |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord ConnectorAccessories, Nylon Locknut, PG36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 60.2 (A60H3612GQRLP)
- CARLON Electrical Box, 71 cu in, Outlet Box, 4 Gang, PVC (B468R)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, 3PST (G7J-3A1B-T-W1-AC200/240)
- SIEMENS Pilot Light, LED, Full Voltage, Grn, 120VAC (52PL4E3XB)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1/2" (31622003LPK50)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .25-.38", 1/2", Nylon (SHC2022CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 45 Degree Male, .38-.50", 3/4", Aluminum (VHC1035)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 3.00-3.25", 3", Aluminum (SHC1095)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .50-.63", 1/2", Nylon (NHC2024CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 3/4", Aluminum (SHC2035CR)
- SIGMA Sigma C-750 0.75 in. NM-SE Cable Connector 50 per Box (3401999)
- Hubbell Wiring Device-Kellems Cable Connectors