Shop All Conduit Fittings
Hubbell Wiring Device-Kellems
Noninsulated Connector, 3/4" Conduit Size
Mfr # P075CGY
Zoro # G4440865
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Nylon
- Conduit Size 3/4"
- Color Gray
- Insulated No
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P075CGY
- Zoro # G4440865
- UPC # 00783585833392
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Conduit Trade Size | 3/4 in |
Mesh Length | No Strain Relief Mesh |
Trade Size | 3/4 in |
Compatible Knockout Trade Size | 3/4 in |
Details
Conduit Fitting Material | Nylon |
Color | Gray |
Insulated | No |
Item | Liquid-Tight Conduit Fitting |
Material | Nylon |
Use With - Conduit | Flexible Liquid Tight Non-Metallic Conduit |
Style - Connector | Straight |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Hazardous Location Rating | Not Rated |
Box Connection | 3/4 in MNPT |
Mesh Material | No Strain Relief Mesh |
External Grounding Lug | No |
Color - Conduit Fitting | Gray |
Standards | UL Listed |
Connector Type | Straight |
For Use With | Flexible Liquid Tight Non-Metallic Conduit |
Compatible Conduit Type | Flexible Liquid Tight Non-Metallic Conduit |
Connector Style | Straight |
Connection Orientation | Straight |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 3/4 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Conduit, Box Connection 3/4 in MNPT, Nylon, Color Gray, For Use With Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 3/4 in, Connector Style Straight, External Grounding Lug No, Mesh Length No Strain Relief Mesh, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Compression Lug, 4/0 Awg, L 4.25 In, Pur (54270)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKP2118N12)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- LVGP Transformer 15KVA 480 to 208Wye/120 (G015K3QH8A03)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4in, Spiral, Gray (HJ1010G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, Spiral, Gray (HJ1015G)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P1259NBK)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/4 In., Nylon, Straght (P075NBKA)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 1/2 In., Nylon, Straght (P050NGYA)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, 90 Deg (P1009NBK)
- CALCONDUIT Elbow, 1-1/4 in., 45 Degree, EMT (877021)
- Hubbell Wiring Device-Kellems Conduit Fittings