Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Non-Metallic Raceway, WallTrak1 Series, Lighting Fixture Box, Round, Office White
Mfr # PW1LFB
Zoro # G200702053
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Office White
- Type Boxes
- Series PW1
- Style Round
- Performance Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PW1LFB
- Zoro # G200702053
- UPC # 783585092157
- Country of Origin United States
- Category Raceway Fittings
Details
Color | Office White |
Type | Boxes |
Series | PW1 |
Style | Round |
Item Type | PW1 WallTrak (Latching) Series |
Performance | Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F |
Industry Standard(s) | CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A |
Description
Hubbell Wiring Device Kellems, Non-Metallic Raceway, WallTrak1 Series,Lighting Fixture Box, Round, Office White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Flat Plate, Silver (V355EG)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Gray (SECP9GA)
- PANDUIT Flushed Duct Cover, PVC, 0.75" x 1' (6-Pack), Light Gray (C.75LG6)
- EATON Neutral Kit, 240/480/600VAC/250/600VDC (DS200GK)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.6", HBLALU3800/HBLALU4800 Series (HBLALUF)
- HUBBELL WIRING DEVICE-KELLEMS 3 Gang Cover, 3 Duplex (HBL6747BBBGY)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PP1TCBC)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PL1EEBC)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Trip Plate For Hblpp10 (PPTRIM1)
- HUBBELL WIRING DEVICE-KELLEMS Splice Cover, White, PVC, Covers (PL1SC)
- WIREMOLD Extra Deep Box Fitting, White, PVC (NM2044-WH)
- Hubbell Wiring Device-Kellems Raceways