Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Non-Metallic Raceway, WallTrak1 Series, Box, 2-Gang, Office White
Mfr # PW1TGB
Zoro # G500702128
$18.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Office White
- Type Boxes
- Series PW1
- Style Deep
- Number of Gang(s) 2-Gang
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PW1TGB
- Zoro # G500702128
- UPC # 783585092140
- Country of Origin United States
- Category Raceway Fittings
Details
Color | Office White |
Type | Boxes |
Series | PW1 |
Item Type | PW1 WallTrak (Latching) Series |
Style | Deep |
Number of Gang(s) | 2-Gang |
Performance | Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F |
Industry Standard(s) | CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A |
Description
Hubbell Wiring Device Kellems, Non-Metallic Raceway, WallTrak1 Series,Box, 2-Gang, Office White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Push-in Wire Connector, 0.6"L, PK100 (30-088J)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 30A, 2 Pole, 240/277V AC, Medium Curve (CA2-BO-34-630-111-C)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL31)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 3" W, 1-1/4" H (5133331)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5744S2IVA)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Ivory (HBL3027AEIV)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Grd Adap, Hblalu3800/Hblalu4800 (HBLALU09)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip, Gray, Steel, Clips (HBL4750WCGY)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell Gray End Entry Feed Hb (HBL2010A2GY)
- HUBBELL WIRING DEVICE-KELLEMS Cord Clamp Kit -Minimum 2 Per Order (HBLCSCK)
- CANTEX CAP SERV ENTR PVC 1-1/4"" (5133742U)
- Hubbell Wiring Device-Kellems Raceways