Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Non-Metallic Raceway, WallTrak1 Series, Box, 1-Gang, Low Profile, Office White
Mfr # PW1LPB
Zoro # G600702042
product price: $8.58
/ea
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Office White
- Series PW1
- Type Boxes
- Style Low Profile
- Number of Gang(s) 1-Gang
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PW1LPB
- Zoro # G600702042
- UPC # 783585092119
- Country of Origin United States
- Category Raceway Fittings
Details
Color | Office White |
Series | PW1 |
Type | Boxes |
Style | Low Profile |
Number of Gang(s) | 1-Gang |
Item Type | PW1 WallTrak (Latching) Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A |
Performance | Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F |
Description
Hubbell Wiring Device Kellems, Non-Metallic Raceway, WallTrak1 Series,Box, 1-Gang, Low Profile, Office White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES 100PC Term Connect Kit (TK-806)
- PANDUIT Duct Cvr, Pvc, 1.5w x 6 ft., Lg, PK6 (C1.5LG6)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., 45, White (VHC1022)
- EATON Miniature Neon Bulb, NE51H-R22,120V (28-3754)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PW2EEBC)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PS3IEBC)
- HUBBELL WIRING DEVICE-KELLEMS Cover Clip, Gray, Steel, HBL3000 Series (HBL3006EGY)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PP1EEBC)
- HUBBELL WIRING DEVICE-KELLEMS Ss44 Stainless 4 Gang Blank (SS44)
- HUBBELL WIRING DEVICE-KELLEMS 3 Gang Cover, 3 Duplex (HBL6747BBBGY)
- CANTEX REDUCER PVC 3/4""X1/2""S40 (5142220C)
- Hubbell Wiring Device-Kellems Raceway Fittings