Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Non-Metallic Raceway, WallTrak1 Series, Box, 1-Gang, Deep, Office White
Mfr # PW1DBA
Zoro # G900702001
product price: $11.96
/ea
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Office White
- Series PW1
- Number of Gang(s) 1-Gang
- Style Deep
- Type Boxes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PW1DBA
- Zoro # G900702001
- UPC # 783585092133
- Country of Origin United States
- Category Raceway Fittings
Details
Color | Office White |
Series | PW1 |
Item Type | PW1 WallTrak (Latching) Series |
Number of Gang(s) | 1-Gang |
Style | Deep |
Type | Boxes |
Industry Standard(s) | CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A |
Performance | Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F |
Description
Hubbell Wiring Device Kellems, Non-Metallic Raceway, WallTrak1 Series,Box, 1-Gang, Deep, Office White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 2 Gang, Rectangular, Metallic (SB3084W)
- GROTE Rock/Switch, 3 Term On/Off, Red, 25A, 12V (82-0303)
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 20A, 600V AC, 100kA at V AC, 10kA at V DC (BP/SC-20)
- ANCOR 16-14 Heatshrink Butt Connectors - 25-Pack (309125)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.6", HBLALU3800/HBLALU4800 Series (HBLALUF)
- HUBBELL WIRING DEVICE-KELLEMS Support Clip, Ivory, Steel, Clips (HBL5703IV)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Strap, Ivory, Steel, Straps (HBL504IV)
- HUBBELL WIRING DEVICE-KELLEMS Full Capacity Box, White, PVC, Boxes (PS3FCIB)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PB3EEBCA)
- HUBBELL WIRING DEVICE-KELLEMS Three-Jack Faceplate, White, PVC, Plates (KP2163)
- ABB Thomas & Betts-Carlon UB9AF-CAR 1 in. Sch80 90Degree E lbow (6514723)
- Hubbell Wiring Device-Kellems Raceways